Shop All High Visibility Shirts & Sweatshirts
Occunomix
Medium Men's Sweatshirt, Yellow
Mfr # LUX-SWTLH-YM
Zoro # G6526956
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Color Yellow
- Features Drawstring and Adjustable Stoppers, Pouch Pocket
- Back Stripe Pattern U
- Standards ANSI, ISEA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SWTLH-YM
- Zoro # G6526956
- UPC # 021844572195
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 44 in |
Length | 28 in |
Sleeve Length | 25 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 38 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 36 in |
Description
Sweatshirt, ANSI Class 2, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Pullover Sweatshirt, Number of Outside Pockets 1, Gender Men's, Material Cotton/Polyester, Front Closure Type Pullover, Color Yellow, Fabric Weight 6 oz, Size M, Features Drawstring and Adjustable Stoppers, Pouch Pocket, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, ISEA, Maximum Chest Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket (K2985-M)
- CAROLINA SHOE Size 11-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- MCR SAFETY Cut-Resistant Sleeve, Yellow, L Size (93724T)
- AIR SYSTEMS INTL Street Tee 1/4 - Brass (BR4TS)
- OCCUNOMIX 4XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y4X)
- OCCUNOMIX Large Men's Sweatshirt, Yellow (LUX-SWTLH-YL)
- OCCUNOMIX XL Men's Sweatshirt, Yellow (LUX-SWTLH-YXL)
- OCCUNOMIX 5XL 64 in. Chest T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-Y5X)
- OCCUNOMIX T-Shirt, Mens, 3XL, Yellow (LUX-SSETP2B-Y3X)
- OCCUNOMIX Hooded Sweatshirt, 2XL, ANSI Class 3 (LUX-HZSWTBX-O2X)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Yellow (LUX-LSETPBK-Y2X)
- Occunomix High Visibility Clothing