Shop All High Visibility Jackets & Coats
Occunomix
Medium High Visibility Jacket, Yellow
Mfr # LUX-250-JB-BYM
Zoro # G4328296
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI/ISEA 107-2015 Class 3 - Type R
- Color Yellow
- Features Waterproof With Sealed Seams
- Waterproof Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-250-JB-BYM
- Zoro # G4328296
- UPC # 021844613331
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 54 in |
Length | 29 1/2 in |
Garment Length | Hip Length |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Yellow, Size M, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 40 in, Material Polyester, Temperature Rating -2 Degrees to 46 Degrees F, Includes Removable Liner No, Reflective Stripe Border Type None, Garment Features Black Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, L, 100 PK, Orange (6016OL)
- GUARDIAN EQUIPMENT Dual Head Drench Hose, Wall Mount, 12 ft. (G5046)
- BEST BARRIER A4 Cut Resistant, Gray Textreme Knit Glove, S (CA4617S1)
- GLOWSHIELD Hi-Viz Green, Long Sleeve T-shirt, Size: Large (HW200FG (L))
- OCCUNOMIX Large High Visibility Jacket, Yellow (LUX-250-JB-BYL)
- OCCUNOMIX Jacket, Unisex, M, Yellow (LUX-350-JB-BYM)
- OCCUNOMIX Jacket, Yellow, Polyester, 2XL, Fits Chest 60" (LUX-TJRE-Y2X)
- OCCUNOMIX Men's Yellow Polyester Jacket size L (LUX-ETJBJR-BYL)
- OCCUNOMIX 3XL High Visibility Jacket, Orange (LUX-ETJBJ-O3X)
- OCCUNOMIX X-Back Jacket, Unisex, XL, Yellow (LUX-350-B2X-YXL)
- GLOWEAR BY ERGODYNE Outer Shell Hi-Vis Jacket, Orange, 4XL (8386)
- Occunomix Workwear and Protective Clothing