Shop All Surveyor Vests
Occunomix
Lux Lite Break-Away Surveyor Vest, Class 2, Type R, Yellow, 4XL
Mfr # LUX-LTGCSBK-Y4X
Zoro # G008415490
product price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-LTGCSBK-Y4X
- Zoro # G008415490
- UPC # 21844632905
- Country of Origin China
- Category Surveyor Vests
Description
Occunomix lux-ltgcsbk-y4x features: meets ansi/isea 107-2015 class 2 - type r polyester mesh. 2 reflective tape. Fall protection d-ring pass through. D-ring at upper chest 2 grommets tethering dirt & rain removal tool keepers & lanyards mic tab zipper closure 7 pockets includes 4 pen/pencil pockets. 1 clear id / radio flap pocket 1 split multi pen/tool pocket. 2 lower front pockets with hook & loop closues 2 lower inside pockets with hook & loop closures 1 lower inside flashlight pocket 25 washes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Knit Gloves, Glove Size M, PK12 (967315M)
- CELLUCAP Bouffant Cap, Color White, Diameter 21 in, Latex-Free, Polypropylene, Pack of 1000 (BI4HS)
- C.H. HANSON Number Set, 1/2 In. H, Steel, Shank Size Square: 3/4 in (26181)
- BDG BDG Hi-Viz Orange Chemi-X Glove with Impact Moulds, Size L (99-1-503-L)
- 2W INTERNATIONAL Premium Surveyor Vest, Royal Blue, Medium, Class 2 (SV544RBC-2 M)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-XL)
- 2W INTERNATIONAL Premium Surveyor Vest, Black, 2X-Large, Class 2 (SV544BKC-2 2XL)
- KISHIGO L, Lime Class 2 Black Series Surveyors Vest (S5002-L)
- RADIANS Radians SV63 Two Tone Surveyor Type R Class 3 Safety Vest (SV63OM)
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest (SV7B-2ZGM-L/XL)
- DISASTER MANAGEMENT SYSTEMS Field Incident Command Vest Kit, Window Vests (DMS-05301W)
- Occunomix Surveyor Vests