Shop All High Visibility Shirts & Sweatshirts
Occunomix
Long Sleeve Yellow Shirt, Ceva Logo, 5XL
Mfr # LUX-LSETP3B-Y5X-CEVA_06
Zoro # G603481166
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Shirt Style Shirt
- Sleeve Type Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-LSETP3B-Y5X-CEVA_06
- Zoro # G603481166
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5XL |
Details
Item | Long Sleeve Work Shirt |
Shirt Style | Shirt |
Sleeve Type | Long |
Description
Long Sleeve Work Shirt, Shirt Style Shirt, Size 5XL, Sleeve Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Front Mount Kit (SA-1000)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-8)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Ribbed Stretch Nylon (GUG2-06-XXL)
- HOL-DEX Label Holder, Self Stick, 4in x 6in, PK50 (APX-46)
- OCCUNOMIX 2XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-Y2X)
- OCCUNOMIX 5XL Men's T-Shirt, Yellow (LUX-SSETP2B-Y5X)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 5XL (LUX-SSETPBK-Y5X)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3 (LUX-HZSWTBX-O3X)
- OCCUNOMIX Medium Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-YM)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-LSET2B-YL)
- KISHIGO 3X, Lime, Class 3, Short Sleeve Class 3 T-Shirt (9118-3X)
- Occunomix High Visibility Clothing