Shop All High Visibility Shirts & Sweatshirts
Occunomix
Long Sleeve Yellow Shirt, Ceva Logo, 2XL
Mfr # LUX-LSETP3B-Y2X-CEVA_06
Zoro # G003481209
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Sleeve Type Long
- Shirt Style Shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-LSETP3B-Y2X-CEVA_06
- Zoro # G003481209
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Details
Item | Long Sleeve Work Shirt |
Sleeve Type | Long |
Shirt Style | Shirt |
Description
Long Sleeve Work Shirt, Shirt Style Shirt, Size 2XL, Sleeve Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, XL, Blue (SA6604-20)
- PARTNERS BRAND Thermal Transfer Labels, 3" x 1", White, 6/Case (THL103)
- 3M PROTECTA Positioning Lanyard, 3 ft., Red (1385102)
- MASTER LOCK 1-1/2" Jaw Clearance Aluminum Lockout Hasp (417)
- OCCUNOMIX XL T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YXL)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 3XL (LUX-SSETPBK-Y3X)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YM)
- OCCUNOMIX Long Sleeve T-Shirt, 3XL, ANSI Class 2 (LUX-LSET2B-Y3X)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 3 (LUX-LSETPBK-OL)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 3 (LUX-CSWT-YL)
- TOUGH DUCK Womens Safety Hoodie Sweatshirt, Black (SJ421)
- Occunomix Workwear and Protective Clothing