Shop All High Visibility Shirts & Sweatshirts
Occunomix
Long Sleeve T-Shirt, XL, ANSI Class 2
Mfr # LUX-TLSP2B-YXL
Zoro # G4575109
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Color Yellow
- Material Polyester
- Fabric Weight 3.8 oz
- Fits Chest Size 44 in to 46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-TLSP2B-YXL
- Zoro # G4575109
- UPC # 021844618350
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Fits Chest Size | 44 in to 46 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Description
Long Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Segmented Tape, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Long, Maximum Chest Size 46 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, S, Nylon Back, PR (KC1LW-02-S)
- CARHARTT Logger Boots, Mn, Composite, 8In, 12M, PR (CML8360 12M)
- OCCUNOMIX Back Support, 8 In., L (626-064)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB1A1WSB214)
- OCCUNOMIX 5XL Men's T-Shirt, Yellow (LUX-SSETP3B-Y5X)
- OCCUNOMIX T-Shirt, Mens, S, Yellow (LUX-SSETP2B-YS)
- OCCUNOMIX Hooded Sweatshirt, XL, ANSI Class 3 (LUX-HZSWTBX-YXL)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, 5XL (LUX-SSETPBK-Y5X)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-TSSP2B-YL)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Orange (LUX-LSETP3B-O2X)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, Small, Orange (8089)
- Occunomix High Visibility Clothing