Shop All High Visibility Shirts & Sweatshirts
Occunomix
Long Sleeve T-Shirt, XL, ANSI Class 2
Mfr # LUX-LST2BX-OXL
Zoro # G4575343
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Orange
- Features Up to UPF 30 Protection
- Back Stripe Pattern X
- Standards ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-LST2BX-OXL
- Zoro # G4575343
- UPC # 021844622654
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Reflective Stripe Width | 2 in |
Fits Chest Size | 44 in to 46 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 in |
Size-Body Type | Regular |
Description
Long Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern X, Material Polyester, Number of Outside Pockets 0, Front Closure Type Pullover, Collar Style Tagless Collar, Color Orange, Size XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features None, Standards ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15, Sleeve Type Long, Maximum Chest Size 46 in, ANSI Type R, Features Up to UPF 30 Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K1 SERIES Anti-Slip Heel Traction Aid, Stud, PR (V6770170-M)
- ALLEGRO INDUSTRIES Arm Sock, 1440-12, PK12 (1440-12)
- CORTECH Inmate Shirts, Orange, 65 per PET/35 Ctn, M (COR1147)
- 3M PELTOR Over-the-Head Ear Muffs, 22 dB, Peltor X1, Black/Green (X1A)
- OCCUNOMIX Long Sleeve T-Shirt, 5XL, ANSI Class 2 (LUX-LST2BX-O5X)
- OCCUNOMIX Long Sleeve T-Shirt, S, Orange, Polyester (LUX-LST2BX-OS)
- OCCUNOMIX Hooded Sweatshirt, 4XL, ANSI Class 3 (LUX-HZSWTBX-Y4X)
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class N/A (LUX-XLSPB-YM)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 3 (LUX-LSETPBK-OXL)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-LSET2B-OL)
- GAME WORKWEAR Econo Class 2 Hi-Vis Tee, Yellow, Size XL (260E)
- Occunomix Workwear and Protective Clothing