Occunomix

Long Sleeve T-Shirt, S, Orange, Polyester


product price: $14.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Polyester
  • Color Orange
  • Features Up to UPF 30 Protection
  • Back Stripe Pattern X
  • Standards ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size S
Reflective Stripe Width 2 in
Fits Chest Size 32 in to 34 in
Maximum Chest Size 34 in
Minimum Chest Size 32 in
Size-Body Type Regular

Description

Long Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern X, Material Polyester, Number of Outside Pockets 0, Front Closure Type Pullover, Collar Style Tagless Collar, Color Orange, Size S, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features None, Standards ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15, Sleeve Type Long, Maximum Chest Size 34 in, ANSI Type R, Features Up to UPF 30 Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.