Shop All High Visibility Shirts & Sweatshirts
Occunomix
Long Sleeve T-Shirt, S, ANSI Class 2
Mfr # LUX-LSET2B-OS
Zoro # G4573307
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Material Polyester
- Fits Chest Size 32 in to 34 in
- Fabric Weight 3.8 oz
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-LSET2B-OS
- Zoro # G4573307
- UPC # 021844617353
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | S |
Fits Chest Size | 32 in to 34 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 32 in |
Maximum Chest Size | 34 in |
Size-Body Type | Regular |
Description
Long Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 0, Front Closure Type Pullover, Collar Style Tagless Collar, Color Orange, Size S, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Long, Maximum Chest Size 34 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, M, PK12 (9273HVM)
- LIFT SAFETY Briggs Short Brim Vented Grey (HBSC-7Y)
- TINGLEY Steplite X Steel-Toe Rubber Boots, Cleated Sole, 15 in H, Knee, Yellow/Navy, Men's, Size 10 (77253)
- METACAULK Double Fire Barrier Gasket, 4" L (66270)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LSET2B-OXL)
- OCCUNOMIX Long Sleeve T-Shirt, S, ANSI Class 2 (LUX-LSET2B-YS)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-LSET2B-YL)
- OCCUNOMIX Medium Men's T-Shirt, Yellow (LUX-SSETP3B-YM)
- OCCUNOMIX T-Shirt, Mens, 4XL, Orange (LUX-SSETP2B-O4X)
- OCCUNOMIX Long Sleeve T-Shirt, 5XL, ANSI Class 2 (LUX-LSET2B-Y5X)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, XL, Lime (8089)
- Occunomix Workwear and Protective Clothing