Shop All High Visibility Shirts & Sweatshirts
Occunomix
Long Sleeve T-Shirt, L, Orange, Polyester
Mfr # LUX-XLSPB-OL
Zoro # G4574661
original price:
$11.89
5% off
new price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Material Polyester
- Fabric Weight 3.8 oz
- Fits Chest Size 36 in to 38 in
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-XLSPB-OL
- Zoro # G4574661
- UPC # 021844616851
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 36 in to 38 in |
Size-Body Type | Regular |
Maximum Chest Size | 38 in |
Minimum Chest Size | 36 in |
Details
Closure Type | Pullover |
Item | Long Sleeve T-Shirt |
Color | Orange |
Material | Polyester |
Fabric Weight | 3.8 oz |
Fit | Regular Fit |
Number of Outside Pockets | 1 |
Gender | Unisex |
Style | T-Shirt |
Garment Features | None |
Sleeve Type | Long |
Moisture-Wicking | Yes |
Garment Gender | Men's |
Shirt Style | T-Shirt |
Series | LUX-XLSPB |
Ultraviolet Protection Factor | 30 |
Garment Color | Orange |
Front Closure Type | None |
Pocket Locations | Left Chest |
Description
Long Sleeve T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 3.8 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Orange, Sleeve Type Long, Size L, Maximum Chest Size 38 in, Minimum Chest Size 36 in, Size-Body Type Regular, Moisture-Wicking Yes, Pocket Locations Left Chest, Series LUX-XLSPB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, M (8402M)
- PIG Bodily Fluids Absorbent Kit, 2.9 gal, PK10 (KIT5006)
- TIMBERLAND PRO Athletic Shoe, W, 12, Blue, PR (TB1A1HRU001)
- EDGE Gloves, Black/Red, 1 PR (48-919)
- OCCUNOMIX 4XL 64 in. Chest T-Shirt, Hi-Vis Yellow (LUX-LSETPBK-Y4X)
- OCCUNOMIX Medium Men's Sweatshirt, Yellow (LUX-SWTLH-YM)
- OCCUNOMIX Hooded Sweatshirt, 4XL, ANSI Class 3 (LUX-HZSWT-Y4X)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 3 (LUX-CSWT-Y2X)
- OCCUNOMIX Long Sleeve T-Shirt, 3XL, ANSI Class 2 (LUX-SSETPBK-O3X)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-LST2BX-Y2X)
- GLOWEAR BY ERGODYNE 2XL Class 2 Economy T-Shirt, Lime (8289)
- Occunomix Workwear and Protective Clothing