Shop All High Visibility Shirts & Sweatshirts
Occunomix
Long Sleeve T-Shirt, L, ANSI Class 2
Mfr # LUX-TSSP2B-YL
Zoro # G4575291
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Size L
- Color Yellow
- Material Polyester
- Fits Chest Size 36 in to 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-TSSP2B-YL
- Zoro # G4575291
- UPC # 021844618268
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 36 in to 38 in |
Maximum Chest Size | 38 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 36 in |
Size-Body Type | Regular |
Description
Short Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size L, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Segmented Tape, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 38 in, ANSI Type R, Features Up to UPF 30 Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Exit Sign, English, 14" W, 10" H, Polyester, White (LCU1-0006-ED_14x10)
- ERB SAFETY Cooling vest, Hi Viz Lime, Large (21571)
- MAGID DROC Chemical Resistant and Waterproof Fully Coated Nitrile Work GloveCut Level A4 (GPD484-9)
- IRON AGE Size 8 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- OCCUNOMIX Long Sleeve T-Shirt, 5XL, ANSI Class 2 (LUX-LSET2B-Y5X)
- OCCUNOMIX Long Sleeve T-Shirt, 4XL, ANSI Class 2 (LUX-LST2BX-Y4X)
- OCCUNOMIX XL Men's Sweatshirt, Yellow (LUX-SWTLH-YXL)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 3 (LUX-CSWT-Y2X)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Orange (LUX-XSSPB-O2X)
- OCCUNOMIX XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-YXL)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 2 T-Shirt, Safety Green, S (46111301S)
- Occunomix High Visibility Clothing