Shop All High Visibility Shirts & Sweatshirts
Occunomix
Long Sleeve T-Shirt, L, ANSI Class 2
Mfr # LUX-LST2BX-YL
Zoro # G4575492
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Color Yellow
- Material Polyester
- Fits Chest Size 40 in to 42 in
- Fabric Weight 3.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # LUX-LST2BX-YL
- Zoro # G4575492
- UPC # 021844622555
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 40 in to 42 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 40 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Description
Long Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern X, Material Polyester, Number of Outside Pockets 0, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size L, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features None, Standards ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15, Sleeve Type Long, Maximum Chest Size 42 in, ANSI Type R, Features Up to UPF 30 Protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 10 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- BRADY Label, 1 in W, Indoor, White (M7C-1000-529)
- RAE Pavement Stencil, 4 in, Mega Kit, 1/16 (STL-116-8048)
- WERNER LADDER - FALL PROTECTION Werner Steel Carabiner, 1/2in (A100301)
- OCCUNOMIX Long Sleeve T-Shirt, 4XL, ANSI Class 2 (LUX-LST2BX-Y4X)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LST2BX-YXL)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-SSETPBK-OL)
- OCCUNOMIX Long Sleeve T-Shirt, 3XL, ANSI Class 2 (LUX-SSTP2BX-Y3X)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LSET2B-YXL)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-SSTP2BX-YL)
- SAFETYSHIRTZ SS360 Deepwoods Camo Class 2 T-Shirt, Safety Orange, XL (56120101XL)
- Occunomix High Visibility Shirts & Sweatshirts