Shop All High Visibility Shirts & Sweatshirts
Occunomix
Long Sleeve T-Shirt, 5XL, ANSI Class 2
Mfr # LUX-TLSP2B-Y5X
Zoro # G4575282
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Color Yellow
- Material Polyester
- Fabric Weight 3.8 oz
- Fits Chest Size 60 in to 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-TLSP2B-Y5X
- Zoro # G4575282
- UPC # 021844618398
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5XL |
Fits Chest Size | 60 in to 62 in |
Maximum Chest Size | 62 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Minimum Chest Size | 60 in |
Description
Long Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size 5XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Segmented Tape, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Long, Maximum Chest Size 62 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Yellow Post Sign Adapter ; ft. Polyethylene (80959)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-11.5W)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Non-Potable Fire Water Tank Sign, Landscape (OS-NS-D-710-L-15088)
- ZORO SELECT Rain Pants, L, Green, Unisex (C16920G L)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-Y2X)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LSET2B-OXL)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class N/A (LUX-XLSPB-YXL)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, L (LUX-SSETPBK-YL)
- OCCUNOMIX T-Shirt, Mens, 4XL, Orange (LUX-SSETP2B-O4X)
- OCCUNOMIX 2XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y2X)
- RADIANS Large Unisex T-Shirt, 22 in. (ST11-2PGS-L)
- Occunomix Workwear and Protective Clothing