Shop All High Visibility Shirts & Sweatshirts
Occunomix
Long Sleeve T-Shirt, 5XL, ANSI Class 2
Mfr # LUX-SSTP2BX-Y5X
Zoro # G4575440
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Closure Type Pullover
- Material Polyester
- Fits Chest Size 60 in to 62 in
- Fabric Weight 3.8 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # LUX-SSTP2BX-Y5X
- Zoro # G4575440
- UPC # 021844622371
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5XL |
Fits Chest Size | 60 in to 62 in |
Maximum Chest Size | 62 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 60 in |
Size-Body Type | Regular |
Description
Short Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern X, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size 5XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15, Sleeve Type Short, Maximum Chest Size 62 in, ANSI Type R, Features Up to UPF 30 Protection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- PANDUIT Voltage Marker, Vinyl, 277/480 Volts, PK5 (PCV-277/480AY)
- ZORO SELECT Throwaway Flag, Red/Orange, 12x12In, PK100 (1EKR9)
- JUSTRITE Spill Berm, 4 ft. L x 4 ft. W x 2 in. H (28418)
- OCCUNOMIX Long Sleeve T-Shirt, S, ANSI Class 2 (LUX-SSTP2BX-YS)
- OCCUNOMIX Long Sleeve T-Shirt, 3XL, ANSI Class 2 (LUX-SSTP2BX-Y3X)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-SSTP2BX-YL)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3 (LUX-HZSWTBX-O3X)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, S (LUX-SSETPBK-YS)
- OCCUNOMIX 5XL 64 in. Chest T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-Y5X)
- BISLEY HI-VIS SHIRTS (313M6490X-Y/M)
- Occunomix High Visibility Clothing