Shop All High Visibility Shirts & Sweatshirts
Occunomix
Long Sleeve T-Shirt, 5XL, ANSI Class 2
Mfr # LUX-SSETPBK-O5X
Zoro # G4575118
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Color Orange
- Material Polyester
- Fabric Weight 3.8 oz
- Fits Chest Size 60 in to 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSETPBK-O5X
- Zoro # G4575118
- UPC # 021844617223
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5XL |
Fits Chest Size | 60 in to 62 in |
Maximum Chest Size | 62 in |
Minimum Chest Size | 60 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Description
Short Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Orange, Size 5XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Black Bottom, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 62 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING CAUTION Sign, Eye Protection Required, ADH, Width: 14" (2147S)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 100 PK, Purple (55082)
- WELLS LAMONT Pvc Chem Glove Grn (167L)
- C.H. HANSON Blank Tag, Round, Steel, PK25 (43191)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, XL (LUX-SSETPBK-YXL)
- OCCUNOMIX Hooded Sweatshirt, 4XL, ANSI Class 3 (LUX-HZSWTBX-Y4X)
- OCCUNOMIX 4XL Men's Sweatshirt, Yellow (LUX-SWTLH-Y4X)
- OCCUNOMIX XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-YXL)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-SSETPBK-OL)
- OCCUNOMIX Long Sleeve T-Shirt, 3XL, ANSI Class 2 (LUX-LSET2B-O3X)
- OCCUNOMIX Long Sleeve T-Shirt, 4XL, ANSI Class 2 (LUX-LSET2B-Y4X)
- Occunomix High Visibility Shirts & Sweatshirts