Shop All High Visibility Shirts & Sweatshirts
Occunomix
Long Sleeve T-Shirt, 5XL, ANSI Class 2
Mfr # LUX-LSET2B-O5X
Zoro # G4574092
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Material Polyester
- Fabric Weight 3.8 oz
- Fits Chest Size 60 in to 62 in
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # LUX-LSET2B-O5X
- Zoro # G4574092
- UPC # 021844613263
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5XL |
Fits Chest Size | 60 in to 62 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 62 in |
Minimum Chest Size | 60 in |
Size-Body Type | Regular |
Description
Long Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 0, Front Closure Type Pullover, Collar Style Tagless Collar, Color Orange, Size 5XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Long, Maximum Chest Size 62 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Shoes, 8-1/2, M, White, Steel, Men's, PR (RB4443)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (44-3445)
- WERMA Tower Light Module Steady, 115VAC, LED (64450067)
- KISHIGO 3XL Class 2 High Visibility Vest, Lime (1083-3X)
- OCCUNOMIX Medium Men's T-Shirt, Yellow (LUX-SSETP3B-YM)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 3 (LUX-LSETPBK-OXL)
- OCCUNOMIX T-Shirt, Mens, S, Yellow (LUX-SSETP2B-YS)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-LST2BX-Y2X)
- OCCUNOMIX Medium T-Shirt, Lime (LUX-300-04M)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YM)
- GSS SAFETY Class 2 Moisture Wick Shrt Slv Sfty (5001-TALL XL)
- Occunomix High Visibility Clothing