Occunomix

Long Sleeve T-Shirt, 4XL, ANSI Class 2


product price: $15.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Closure Type Pullover
  • Color Yellow
  • Material Polyester
  • Fits Chest Size 56 in to 58 in
  • Fabric Weight 3.8 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 4XL
Fits Chest Size 56 in to 58 in
Maximum Chest Size 58 in
Size-Body Type Regular
Minimum Chest Size 56 in
Reflective Stripe Width 2 in

Description

Long Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern X, Material Polyester, Number of Outside Pockets 0, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size 4XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features None, Standards ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15, Sleeve Type Long, Maximum Chest Size 58 in, ANSI Type R, Features Up to UPF 30 Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.