Shop All High Visibility Shirts & Sweatshirts
Occunomix
Long Sleeve T-Shirt, 3XL, ANSI Class 3
Mfr # LUX-CSWT-Y3X
Zoro # G4573849
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type zipper
- Size 3XL
- Color Yellow
- Material Polyester
- Fits Chest Size 52 in to 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-CSWT-Y3X
- Zoro # G4573849
- UPC # 021844616073
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Fits Chest Size | 52 in to 54 in |
Minimum Chest Size | 52 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 54 in |
Description
Pull Oversweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Pullover Sweatshirt, Number of Outside Pockets 0, Gender Unisex, Material Polyester, Front Closure Type Pullover, Color Yellow, Fabric Weight 9 oz, Size 3XL, Features Crew Neck, Size-Body Type Regular, Includes Hood No, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, ISEA, Maximum Chest Size 54 in, Cuff Style Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Winter Demolition Gloves – S (48-73-0040)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-10)
- WOLVERINE 5.5 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- BRADY Low-Halide Pipe Tape, Orange, 100 ft. L, B30C-4000-569-OR (B30C-4000-569-OR)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Orange (LUX-XSSPB-O2X)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YM)
- OCCUNOMIX Hooded Sweatshirt, 4XL, ANSI Class 3 (LUX-HZSWT-Y4X)
- OCCUNOMIX Long Sleeve T-Shirt, S, ANSI Class 2 (LUX-LSET2B-OS)
- OCCUNOMIX Hooded Sweatshirt, XL, ANSI Class 3 (LUX-HZSWTBX-YXL)
- OCCUNOMIX 5XL Men's T-Shirt, Yellow (LUX-SSETP2B-Y5X)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-LSET2B-Y2X)
- Occunomix Workwear and Protective Clothing