Shop All High Visibility Shirts & Sweatshirts
Occunomix
Long Sleeve T-Shirt, 3XL, ANSI Class 2
Mfr # LUX-SSTP2BX-Y3X
Zoro # G4575212
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Material Polyester
- Fits Chest Size 52 in to 54 in
- Fabric Weight 3.8 oz
- Back Stripe Pattern X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSTP2BX-Y3X
- Zoro # G4575212
- UPC # 021844622357
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Fits Chest Size | 52 in to 54 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 54 in |
Minimum Chest Size | 52 in |
Description
Short Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern X, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size 3XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15, Sleeve Type Short, Maximum Chest Size 54 in, ANSI Type R, Features Up to UPF 30 Protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475N08 (475N08)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, White, PK2 (2700V)
- BRADY Label (M21-500-403)
- DIVERSIFIED BIOTECH Tough-Spots, 0.5-2.0ml, White, 1000/pk, 1000PK (247106)
- OCCUNOMIX Long Sleeve T-Shirt, S, ANSI Class 2 (LUX-SSTP2BX-YS)
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class 2 (LUX-SSTP2BX-YM)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-SSTP2BX-YL)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 3 (LUX-LSETPBK-OL)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3, Fabric Weight: 9 oz. (LUX-SWTHZBK-O3X)
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class 2 (LUX-LSET2B-YM)
- VIKING Viking Safety Poly/Cotton LS T-Grn (6015G-XXXXL)
- Occunomix Workwear and Protective Clothing