Occunomix

Long Sleeve T-Shirt, 3XL, ANSI Class 2


product price: $10.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Closure Type Pullover
  • Color Orange
  • Material Polyester
  • Fits Chest Size 52 in to 54 in
  • Fabric Weight 3.8 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 3XL
Fits Chest Size 52 in to 54 in
Minimum Chest Size 52 in
Size-Body Type Regular
Maximum Chest Size 54 in
Reflective Stripe Width 2 in

Description

Short Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Orange, Size 3XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Black Bottom, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 54 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.