Shop All High Visibility Shirts & Sweatshirts
Occunomix
Long Sleeve T-Shirt, 2XL, ANSI Class N/A
Mfr # LUX-XLSPB-Y2X
Zoro # G4574783
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Material Polyester
- Fits Chest Size 46 in to 50 in
- Fabric Weight 3.8 oz
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-XLSPB-Y2X
- Zoro # G4574783
- UPC # 021844616738
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 46 in to 50 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 46 in |
Size-Body Type | Regular |
Details
Item | Long Sleeve T-Shirt |
Closure Type | Pullover |
Color | Yellow |
Material | Polyester |
Fabric Weight | 3.8 oz |
Fit | Regular Fit |
Number of Outside Pockets | 1 |
Gender | Unisex |
Style | T-Shirt |
Front Closure Type | None |
Moisture-Wicking | Yes |
Series | LUX-XLSPB |
Shirt Style | T-Shirt |
Garment Features | None |
Garment Gender | Men's |
Garment Color | Yellow |
Sleeve Type | Long |
Pocket Locations | Left Chest |
Ultraviolet Protection Factor | 30 |
Description
Long Sleeve T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 3.8 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Yellow, Sleeve Type Long, Size 2XL, Maximum Chest Size 50 in, Minimum Chest Size 46 in, Size-Body Type Regular, Moisture-Wicking Yes, Pocket Locations Left Chest, Series LUX-XLSPB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Fire Barrier Foil Tape, 30 ft. L, 2 In. W (SSWFT)
- BRADY Floor Marking Tape, Yellow, PK65 (104556)
- BIOCLEAN Coveralls, 2XL, 20 PK, White, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (BDCHT)
- IMPACTO Impact Resistant Gloves, TPR Back, S, PR (NS29200)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class N/A (LUX-XLSPB-YXL)
- OCCUNOMIX Long Sleeve T-Shirt, XL, Orange, Polyester (LUX-XLSPB-OXL)
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class N/A (LUX-XLSPB-YM)
- OCCUNOMIX Hooded Sweatshirt, 5XL, ANSI Class 3 (LUX-HZSWTBX-Y5X)
- OCCUNOMIX Long Sleeve T-Shirt, S, ANSI Class 2 (LUX-LSET2B-OS)
- OCCUNOMIX OccuNomix Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket Hi-Vis Yellow, L, LUX-SSETP2B-YL (LUX-SSETP2B-YL)
- TINGLEY Job Sight Hi-Vis Hooded Sweatshirt, Cl. 3, Lime, XL (S78122)
- Occunomix Workwear and Protective Clothing