Occunomix

Long Sleeve Polo Shirt, M, ANSI Class 2


product price: $20.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Closure Type Button
  • Material Polyester
  • Fabric Weight 3.8 oz
  • Fits Chest Size 36 in to 38 in
  • Back Stripe Pattern U
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size M
Fits Chest Size 36 in to 38 in
Reflective Stripe Width 2 in
Maximum Chest Size 38 in
Size-Body Type Regular
Minimum Chest Size 36 in

Description

Long Sleeve Polo Shirt, Gender Unisex, ANSI Class 2, Shirt Style Polo, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Buttons, Collar Style Tagless Collar, Color Yellow, Size M, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Long, Maximum Chest Size 38 in, ANSI Type R, Features Up to UPF 30 Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.