Shop All High Visibility Shirts & Sweatshirts
Occunomix
Long Sleeve Orange Shirt, Ceva Logo, XL
Mfr # LUX-LSETP3B-OXL-CEVA_06
Zoro # G103481147
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Sleeve Type Long
- Shirt Style Shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-LSETP3B-OXL-CEVA_06
- Zoro # G103481147
- Country of Origin Multiple
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | XL |
Details
Item | Long Sleeve Work Shirt |
Sleeve Type | Long |
Shirt Style | Shirt |
Description
Long Sleeve Work Shirt, Shirt Style Shirt, Size XL, Sleeve Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER High Visibility Vest, Polyester, Mesh, Zipper Closure, ANSI Class 2, Lime, M (V1060360U-M)
- SHURTAPE Film Tape, Yellow, 100mm x 33m, PK12 (VP 410)
- NIROFLEX USA Cut Resistant Gloves, Stainless Steel Mesh, M, 1 PR (GU-2500/M)
- BASCO IBC Marking Plate, Gray (GM1829SPMP-GRY)
- OCCUNOMIX XL T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-YXL)
- OCCUNOMIX Large Men's T-Shirt, Yellow (LUX-SSETP3B-YL)
- OCCUNOMIX T-Shirt, Mens, XL, Orange (LUX-SSETP2B-OXL)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-TSSP2B-YL)
- OCCUNOMIX 5XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-Y5X)
- OCCUNOMIX Hooded Sweatshirt, M, ANSI Class 3 (LUX-HZSWT-YM)
- BISLEY HI-VIS SHIRTS (313W1118H-Y/3X)
- Occunomix High Visibility Clothing