Shop All High Visibility Shirts & Sweatshirts
Occunomix
Long Sleeve Orange Shirt, Ceva Logo, 5XL
Mfr # LUX-LSETP3B-O5X-CEVA_06
Zoro # G803481188
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Sleeve Type Long
- Shirt Style Shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-LSETP3B-O5X-CEVA_06
- Zoro # G803481188
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 5XL |
Details
Item | Long Sleeve Work Shirt |
Sleeve Type | Long |
Shirt Style | Shirt |
Description
Long Sleeve Work Shirt, Shirt Style Shirt, Size 5XL, Sleeve Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC Hard Hat Light Mounts (HEL-KIT)
- REFRIGIWEAR Brushed Double Dot Glove, 28 cm L, PR (2010RHVLXLG)
- NMC Do Not Operate Equipment, Bilingual (SPLOTAG11)
- ULTRATECH Economy Model Berm, CP2K, 10 ft. L, 10 ft.W (8252)
- OCCUNOMIX Hooded Sweatshirt, 2XL, ANSI Class 3 (LUX-HZSWTBX-O2X)
- OCCUNOMIX Medium T-Shirt, Yellow (LUX-SSETP2-YM)
- OCCUNOMIX 4XL Men's Sweatshirt, Yellow (LUX-SWTL-Y4X)
- OCCUNOMIX Hooded Sweatshirt, XL, ANSI Class 3 (LUX-HZSWTBX-YXL)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class N/A (LUX-XLSPB-Y2X)
- OCCUNOMIX Long Sleeve T-Shirt, 3XL, ANSI Class 2 (LUX-SSTP2BX-Y3X)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape Med (ST24-3PGS-M)
- Occunomix Workwear and Protective Clothing