Shop All High Visibility Shirts & Sweatshirts
Occunomix
Long Sleeve Orange Shirt, Ceva Logo, 2XL
Mfr # LUX-LSETP3B-O2X-CEVA_06
Zoro # G703481202
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Shirt Style Shirt
- Sleeve Type Long
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-LSETP3B-O2X-CEVA_06
- Zoro # G703481202
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Details
Item | Long Sleeve Work Shirt |
Shirt Style | Shirt |
Sleeve Type | Long |
Description
Long Sleeve Work Shirt, Shirt Style Shirt, Size 2XL, Sleeve Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT PRO Cut Resistant Glove, PR (92748HVXL)
- OPTIC MAX Silver Mirror Shaded Safety Glasses, Wraparound, Polycarbonate Lens (100RT/SM)
- TAPE LOGIC Tape Logic® Number Labels, "2", 1" Circle, Black, 500/Roll (DL6752)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A3, Kevlar® ( 7 ga ), Yellow, Knit Cuff, 12 in Length (9372)
- OCCUNOMIX XL Sweatshirt, Hi-Vis Yellow (LUX-SWTHZBK-YXL)
- OCCUNOMIX Long Sleeve T-Shirt, 5XL, ANSI Class 2 (LUX-LSET2B-Y5X)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LSET2B-YXL)
- OCCUNOMIX Polo Shirt, L, ANSI Class 2 (LUX-SSPP2B-OL)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YM)
- OCCUNOMIX Large T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-YL)
- RADIANS ST11X Class 2 Short Sleeve Safety TShirt XBack, Hi Vis Green, Size XL (ST11X-2PGS-XL)
- Occunomix High Visibility Clothing