Shop All High Visibility Shirts & Sweatshirts
Occunomix
Large T-Shirt, Yellow
Mfr # LUX-SSETP2-YL
Zoro # G8917964
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Yellow
- Features 2" Silver Reflective Tape; Lightweight Fabric Provides Comfort; Up to UPF 30 Protection; 1 Left Chest Pocket; Short Sleeve
- Back Stripe Pattern U
- Standards ANSI/ISEA 107-2015 Class 2 - Type R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-SSETP2-YL
- Zoro # G8917964
- UPC # 021844575639
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Length | 29 in |
Fits Chest Size | 44 in |
Sleeve Length | 8 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Minimum Chest Size | 40 in |
Maximum Chest Size | 42 in |
Description
T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size L, Size-Body Type Regular, Fabric Weight 5.3 oz, Reflective Stripe Border Type None, Garment Features None, Standards ANSI/ISEA 107-2015 Class 2 - Type R, Sleeve Type Short, Maximum Chest Size 42 in, ANSI Type R, Length 29 in, Minimum Chest Size 40 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, English, Quality, PK350, TCSL2-21008 (TCSL2-21008)
- ENPAC Spill Pallet Grate, 2 Drum, Polyethylene (7006-BK)
- PLASTICADE Base For Watchtower Delineator, 18 lbs. (7200-RB-18)
- BRADY Hazardous Waste Label, 6 In. W, PK100 (121151)
- OCCUNOMIX 5XL Men's T-Shirt, Yellow (LUX-SSETP2B-Y5X)
- OCCUNOMIX XL T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-YXL)
- OCCUNOMIX T-Shirt, Mens, 4XL, Yellow (LUX-SSETP2B-Y4X)
- OCCUNOMIX Polo Shirt, 2XL, ANSI Class 2 (LUX-SSPP2B-O2X)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Yellow (LUX-XSSPB-Y2X)
- OCCUNOMIX T-Shirt, Mens, 3XL, Yellow (LUX-SSETP2B-Y3X)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-M)
- Occunomix High Visibility Shirts & Sweatshirts