Shop All High Visibility Shirts & Sweatshirts
Occunomix
Large T-Shirt, Hi-Vis Yellow
Mfr # LUX-LSETPBK-YL
Zoro # G4328025
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Features Absorbent, Launders Well, Lightweight, Soft
- Back Stripe Pattern U
- Standards ANSI/ISEA 107-2015 Class 3 - Type R
- Number of Outside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-LSETPBK-YL
- Zoro # G4328025
- UPC # 021844613652
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Sleeve Length | 35.5 in |
Length | 32 in |
Fits Chest Size | 48 in |
Maximum Chest Size | 48 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Description
T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Black; Yellow, Size L, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Black Bottom, Black Cuffs, Standards ANSI/ISEA 107-2015 Class 3 - Type R, Sleeve Type Long, Maximum Chest Size 48 in, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 2" Blk #5 Adhesive (839388)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Blue (58B-N5-100WH)
- NMC Caution Falling Ice And Snow Sign, C380RB (C380RB)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5ISP111022)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-LSETPBK-YM)
- OCCUNOMIX 4XL 64 in. Chest T-Shirt, Hi-Vis Yellow (LUX-LSETPBK-Y4X)
- OCCUNOMIX Medium T-Shirt, Hi-Vis Yellow (LUX-XSSPB-YM)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-Y2X)
- OCCUNOMIX 5XL 64 in. Chest T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-Y5X)
- OCCUNOMIX T-Shirt, Mens, L, Orange (LUX-SSETP2B-OL)
- RADIANS Radians SJ02B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ02B-3PGS-M)
- Occunomix High Visibility Shirts & Sweatshirts