Shop All High Visibility Jackets & Coats
Occunomix
Large High Visibility Jacket, Orange
Mfr # LUX-ETJBJ-OL
Zoro # G4328375
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI/ISEA 107-2015 Class 3 - Type R
- Color Orange
- Features Reflective Tape
- Waterproof Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-ETJBJ-OL
- Zoro # G4328375
- UPC # 021844610606
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 60 in |
Length | 29 1/2 in |
Garment Length | Hip Length |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper, Color Orange, Size L, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 44 in, Material Polyester, Temperature Rating 5 Degrees to 50 Degrees F, Includes Removable Liner No, Reflective Stripe Border Type None, Garment Features None, Standards ANSI/ISEA 107-2015 Class 3 - Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT Suspenders Work Blue (110BLU)
- SALISBURY Single Grounding Set (24309)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Boots, Brown (SE4340)
- XSORB Neutralizer Bag, Caustic, 2L, PK6 (XB111B-6)
- OCCUNOMIX 3XL High Visibility Jacket, Orange (LUX-ETJBJ-O3X)
- OCCUNOMIX Medium High Visibility Jacket, Orange (LUX-ETJBJ-OM)
- OCCUNOMIX XL High Visibility Jacket, Orange (LUX-ETJBJ-OXL)
- OCCUNOMIX Rain Jacket, Unisex, Polyester, Yellow, 5XL (LUX-TJRE-Y5X)
- OCCUNOMIX Jacket, Unisex, 4XL, Orange (LUX-350-JB-BO4X)
- OCCUNOMIX Medium Bomber Jacket, Hi-Vis Yellow (LUX-TJBJ-YM)
- ERGODYNE 8381 L Orange Type R Class 3 Hi-Vis 3-in-1 Bomber Jacket (25584)
- Occunomix High Visibility Jackets & Coats