Shop All High Visibility Jackets & Coats
Occunomix
Jacket, Yellow, Polyester, XL, Fits Chest 54"
Mfr # LUX-TRJKT-YXL
Zoro # G4573681
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Standards ANSI/ISEA 107-2015
- Material Polyester
- Length 31 in
- Fabric Weight 3.53 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-TRJKT-YXL
- Zoro # G4573681
- UPC # 021844610231
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 31 in |
Fits Chest Size | 54 in |
Minimum Chest Size | 46 in |
Maximum Chest Size | 54 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Snap-On (Included), Length 31 in, Length Type Hip, Includes Lining Yes, Maximum Chest Size 54 in, Lining Material Polyester, Features 2 in Reflective Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Orng, L (2013RL)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized (XD416VS)
- DUPONT Collared Disposable Coverall, 3XL, 25 PK, Blue, SMS, Zipper (PB125SBU3X002500)
- BULLARD Lens Covers, Mylar, PK25 (88VXLC)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, 3XL (SP-BRJ-Y3X)
- OCCUNOMIX X-Back Jacket, Unisex, M, Orange (LUX-350-B2X-OM)
- OCCUNOMIX Men's Yellow Polyester Jacket size XL (LUX-TJFS-YXL)
- OCCUNOMIX Jacket, Unisex, 4XL, Orange (LUX-350-JB-BO4X)
- OCCUNOMIX Jacket, Unisex, 2XL, Yellow (LUX-350-JB-BY2X)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, 4XL (SP-BRJ-Y4X)
- VISWERX Hi-Vis Quilted Bomber Jacket Childrens M (127-22072)
- Occunomix High Visibility Jackets & Coats