Shop All High Visibility Jackets & Coats
Occunomix
Jacket, Yellow, Polyester, L, Fits Chest 52"
Mfr # LUX-TRJKT-YL
Zoro # G4573648
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyester
- Standards ANSI/ISEA 107-2015
- Length 31 in
- Fabric Weight 3.53 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-TRJKT-YL
- Zoro # G4573648
- UPC # 021844610217
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 31 in |
Fits Chest Size | 52 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 42 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Snap-On (Included), Length 31 in, Length Type Hip, Includes Lining Yes, Maximum Chest Size 52 in, Lining Material Polyester, Features 2 in Reflective Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES Belt Barrier, Authorized Personnel Only (PL4109)
- SHOWA VF, ChemRes GlvesPVC, OR, L, 35T601, PR (620L-09-V)
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- PORTWEST Economy Mesh Break-Away Vest, L (US384)
- OCCUNOMIX Unisex High-visibility Orange Polyester Hi-Vis Jacket size L (LUX-TJBJ-OL)
- OCCUNOMIX Men's Yellow Polyester Jacket size 5XL (LUX-ETJBJR-BY5X)
- OCCUNOMIX 2XL High Visibility Jacket, Yellow (LUX-250-JB-BY2X)
- OCCUNOMIX Unisex High-visibility Orange Polyester Hi-Vis Jacket size S (LUX-TJBJ-OS)
- OCCUNOMIX 3XL High Visibility Jacket, Orange (LUX-ETJBJ-O3X)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, XL (SP-BRJ-YXL)
- VISWERX Hi-Vis Deluxe Cold Weather Jacket - ANSI CL2 4XL (127-22067)
- Occunomix Workwear and Protective Clothing