Shop All High Visibility Jackets & Coats
Occunomix
Jacket, Yellow, Polyester, 2XL, Fits Chest 56"
Mfr # LUX-TRJKT-Y2X
Zoro # G4573639
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Standards ANSI/ISEA 107-2015
- Material Polyester
- Length 32 in
- Fabric Weight 3.53 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-TRJKT-Y2X
- Zoro # G4573639
- UPC # 021844610170
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Length | 32 in |
Fits Chest Size | 56 in |
Garment Length | Hip Length |
Minimum Chest Size | 50 in |
Maximum Chest Size | 56 in |
Size-Body Type | Regular |
Description
Rain Jacket, Garment Type Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Zipper with Storm Flap, Gender Unisex, Material Polyester, High-Visibility Yes, Insulated for Cold Conditions No, Back Stripe Pattern Horizontal, Includes Hood Yes, Hood Style Snap-On (Included), Length 32 in, Length Type Hip, Includes Lining Yes, Maximum Chest Size 56 in, Lining Material Polyester, Features 2 in Reflective Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R6002)
- LYLE Decal, Reflective, Warning Hearing, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU6-0030-RD_5X3.5)
- STEINER INDUSTRIES Flame-Resistant Sleeve, Universal, 23"L, PR (1034-23WW)
- ERGODYNE Ballistic Safety Glasses, Clear Anti-Fog, Scratch-Resistant (DAGR-AFHI)
- OCCUNOMIX Large High Visibility Jacket, Yellow (LUX-250-JB-BYL)
- OCCUNOMIX Men's Yellow Polyester Jacket size L (LUX-TJCW-YL)
- OCCUNOMIX Jacket, Yellow, Polyester, 4XL, Fits Chest 60" (LUX-TRJKT-Y4X)
- OCCUNOMIX Men's Yellow Polyester Jacket size 3XL (LUX-ETJBJR-BY3X)
- OCCUNOMIX XL High Visibility Jacket, Yellow (LUX-250-JB-BYXL)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, 5XL (SP-BRJ-Y5X)
- TINGLEY ComfortBrite Flame Resist Rain Coat, Yellow/Green, 3XL (C53122)
- Occunomix High Visibility Clothing