Occunomix

Jacket, Unisex, S, Yellow


product price: $48.45
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Standards ANSI/ISEA 107-2015 Class 3 - Type R
  • Material Polyester
  • Fabric Weight 300 den
  • Features 1 Mic Tab, Zip-Out Quilted Liner
  • Gender Unisex
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size S
Fits Chest Size 34 in to 36 in
Size-Body Type Regular
Minimum Chest Size 34 in
Reflective Stripe Width 2 in
Garment Length Hip Length
Maximum Chest Size 36 in

Description

Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Yellow, Size S, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 36 in, Material Polyester, Temperature Rating -5 Degrees to - 45 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features Black Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.