Shop All High Visibility Jackets & Coats
Occunomix
Jacket, Unisex, L, Yellow
Mfr # LUX-350-JB-BYL
Zoro # G4572631
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI/ISEA 107-2015 Class 3 - Type R
- Fabric Weight 300 den
- Features 1 Mic Tab, Zip-Out Quilted Liner
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-350-JB-BYL
- Zoro # G4572631
- UPC # 021844615052
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Reflective Stripe Width | 2 in |
Garment Length | Hip Length |
Maximum Chest Size | 44 in |
Size-Body Type | Regular |
Minimum Chest Size | 42 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Yellow, Size L, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 44 in, Material Polyester, Temperature Rating -5 Degrees to - 45 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features Black Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH PipeSock ext. dia. 12" x 5' L (FLT565)
- PRO TECT ASSOCIATES INC. Pro-Tect® Shoe Booties 50 Pairs (PBLW-050)
- PHYSICIANSCARE Lens Cleaning Tissue, 8 in. x 5 in., PK100 (91295)
- EZ LINE Bucko Banners (Windshield Banners): Special Of The Week (295-SPOTW)
- OCCUNOMIX Jacket, Unisex, M, Yellow (LUX-350-JB-BYM)
- OCCUNOMIX Jacket, Unisex, S, Yellow (LUX-350-JB-BYS)
- OCCUNOMIX Jacket, Unisex, XL, Yellow (LUX-350-JB-BYXL)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size XL (LUX-ETJBJ-YXL)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size 3XL (LUX-ETJBJ-Y3X)
- OCCUNOMIX Unisex High-visibility Orange Polyester Hi-Vis Jacket size S (LUX-TJBJ-OS)
- TOUGH DUCK Duck Safety Bomber, SJ251-ORG-XS (SJ251)
- Occunomix High Visibility Jackets & Coats