Shop All High Visibility Jackets & Coats
Occunomix
Jacket, Unisex, 4XL, Yellow
Mfr # LUX-350-JB-BY4X
Zoro # G4572753
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107-2015 Class 3 - Type R
- Material Polyester
- Fabric Weight 300 den
- Features 1 Mic Tab, Zip-Out Quilted Liner
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-350-JB-BY4X
- Zoro # G4572753
- UPC # 021844615090
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Fits Chest Size | 58 in to 60 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 58 in |
Garment Length | Hip Length |
Maximum Chest Size | 60 in |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Yellow, Size 4XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 60 in, Material Polyester, Temperature Rating -5 Degrees to - 45 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features Black Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot (AVTVAMDNAM 140)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, 3XL, PR (161-13)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (550030M)
- NOTRAX Entrance Mat, Black, 6 ft. W x 8 ft. L (141S0068BL)
- OCCUNOMIX Jacket, Unisex, L, Orange (LUX-350-JB-BOL)
- OCCUNOMIX Jacket, Unisex, S, Yellow (LUX-350-JB-BYS)
- OCCUNOMIX Jacket, Unisex, M, Yellow (LUX-350-JB-BYM)
- OCCUNOMIX Hi-Viz Rainwear Jacket, Yellow, XL (LUX-TJR-YXL)
- OCCUNOMIX Jacket, Unisex, 2XL, Orange (LUX-350-JB-BO2X)
- OCCUNOMIX Unisex High-visibility Orange Polyester Hi-Vis Jacket size S (LUX-TJBJ-OS)
- TOUGH DUCK Fluorescent Orange Polyester Parka size S (S42611)
- Occunomix High Visibility Clothing