Shop All High Visibility Jackets & Coats
Occunomix
Jacket, Unisex, 3XL, Yellow
Mfr # LUX-350-JB-BY3X
Zoro # G4572841
product price: $43.25
/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Standards ANSI/ISEA 107-2015 Class 3 - Type R
- Fabric Weight 300 den
- Features 1 Mic Tab, Zip-Out Quilted Liner
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-350-JB-BY3X
- Zoro # G4572841
- UPC # 021844615083
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Maximum Chest Size | 56 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 54 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Yellow, Size 3XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 56 in, Material Polyester, Temperature Rating -5 Degrees to - 45 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features Black Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 7.5 ft. Blue Belt (M630-BK-BL-75)
- KISHIGO XL, Lime Premium Black Series Insulated Bib (IN412-XL)
- ANSELL Chemical Resistant Gloves, Blue, PR (04-003)
- DMM TH100 Captain Hook (39506)
- OCCUNOMIX Jacket, Unisex, L, Yellow (LUX-350-JB-BYL)
- OCCUNOMIX Jacket, Unisex, M, Yellow (LUX-350-JB-BYM)
- OCCUNOMIX Jacket, Unisex, L, Orange (LUX-350-JB-BOL)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size M (LUX-ETJBJ-YM)
- OCCUNOMIX Rain Jacket, Unisex, Polyester, Yellow, 3XL (LUX-TJRE-Y3X)
- OCCUNOMIX Men's Yellow Polyester Jacket size L (LUX-TJBJ-BYL)
- TINGLEY Rain Jacket, XL, Yellow/Green, 0.30mm Thick (J24122C)
- Occunomix High Visibility Clothing