Shop All High Visibility Jackets & Coats
Occunomix
Jacket, Unisex, 2XL, Yellow
Mfr # LUX-350-JB-BY2X
Zoro # G4572832
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107-2015 Class 3 - Type R
- Material Polyester
- Fabric Weight 300 den
- Features 1 Mic Tab, Zip-Out Quilted Liner
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-350-JB-BY2X
- Zoro # G4572832
- UPC # 021844615076
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Garment Length | Hip Length |
Size-Body Type | Regular |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Unisex, Front Closure Type Zipper with Storm Flap, Color Yellow, Size 2XL, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 52 in, Material Polyester, Temperature Rating -5 Degrees to - 45 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features Black Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Iona Cotton Coverall, L (C814)
- SEA-DOG Sea-Dog 359995-1 Nylon Gas Tank Strap Kit - 6" x 1" Strap (359995-1)
- EDGE Nitrile Coated Gloves, 3/4 Dip Coverage, Gray, L, PR (40-400)
- 3M Head Harness Assembly, PK5 (7581)
- OCCUNOMIX Jacket, Unisex, 4XL, Yellow (LUX-350-JB-BY4X)
- OCCUNOMIX Jacket, Unisex, 3XL, Orange (LUX-350-JB-BO3X)
- OCCUNOMIX Jacket, Unisex, XL, Yellow (LUX-350-JB-BYXL)
- OCCUNOMIX 3XL High Visibility Jacket, Orange (LUX-ETJBJ-O3X)
- OCCUNOMIX 5-In-1 Parka, Orange, L (LUX-TJFS-OL)
- OCCUNOMIX X-Back Jacket, Unisex, 3XL, Yellow (LUX-350-B2X-Y3X)
- UTILITY PRO High-visibility Polyester Hi-Vis Windbreaker size UHV600-XL (UHV600-XL)
- Occunomix Workwear and Protective Clothing