Shop All High Visibility Jackets & Coats
Occunomix
Jacket, Bomber, Hi-Vis Yellow, S
Mfr # LUX-TJBJ-YS
Zoro # G4905747
original price:
$78.95
7% off
new price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Standards ANSI/ISEA 107-2015 Class 3 - Type R
- Material Polyester
- Features 3M(TM) Scotchlite(TM) Reflective Material, Outer Jacket Sleeves Are Removable, Removable Lining
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-TJBJ-YS
- Zoro # G4905747
- UPC # 021844551114
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 34 in |
Size-Body Type | Regular |
Maximum Chest Size | 36 in |
Garment Length | Hip Length |
Description
Jacket, Garment Type Jacket, Length Type Waist, Style Bomber Jacket, Back Stripe Pattern U, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Yellow, Size S, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Snap-On (Included), Maximum Chest Size 36 in, Material Polyester, Temperature Rating -2 Degrees to 46 Degrees F, Includes Removable Liner Yes, Reflective Stripe Border Type None, Garment Features None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Red (76743)
- BON TOOL Bon 84-263 Dust Mask, 3M (20/Pkg) 8210 (84-263)
- 3M Hlf Msk Resp 7502, M, Filter, P100, PK2 (3PB40-5WYZ4)
- DICKIES Black Wrangler Workwear™ Jacket size L (WJ40BK RG L)
- OCCUNOMIX Jacket, Bomber, Hi-Vis Yellow, 2XL (LUX-TJBJ-Y2X)
- OCCUNOMIX X-Back Jacket, Unisex, 5XL, Orange (LUX-350-B2X-O5X)
- OCCUNOMIX XL Bomber Jacket, Hi-Vis Yellow (LUX-TJBJ-YXL)
- OCCUNOMIX Two Tone Jacket, Unisex, L, Yellow (LUX-350-JB2-YL)
- OCCUNOMIX Jacket, Unisex, 2XL, Orange (LUX-350-JB-BO2X)
- OCCUNOMIX Men's Yellow Polyester Jacket size 5XL (LUX-ETJBJR-BY5X)
- GLOWEAR BY ERGODYNE Lime 3XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- Occunomix High Visibility Clothing