Shop All High Visibility Shirts & Sweatshirts
Occunomix
Hooded Sweatshirt, M, ANSI Class 3
Mfr # LUX-HZSWT-YM
Zoro # G4573760
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type zipper
- Material Polyester
- Fabric Weight 9 oz
- Fits Chest Size 40 in to 42 in
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-HZSWT-YM
- Zoro # G4573760
- UPC # 021844615953
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | M |
Fits Chest Size | 40 in to 42 in |
Size-Body Type | Regular |
Maximum Chest Size | 42 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 40 in |
Description
Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Full Zip Sweatshirt, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Yellow, Fabric Weight 9 oz, Size M, Features Drawstring and Adjustable Stoppers, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, ISEA, Maximum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Red Striped, L, PR (1AD97)
- ZORO SELECT Tag, Al, Silver, 2" H x 2" W, Round, PK100 (41881)
- DIXON BR FNST, 2-1/2", Swivel x MNPT, 3", PL (SM25F30T)
- CONDOR Double Stripe, Class2 Orange/Red, L (53YL26)
- OCCUNOMIX Hooded Sweatshirt, 4XL, ANSI Class 3 (LUX-HZSWT-Y4X)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3 (LUX-HZSWT-Y3X)
- OCCUNOMIX Hooded Sweatshirt, 2XL, ANSI Class 3 (LUX-HZSWT-Y2X)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 3 (LUX-CSWT-Y2X)
- OCCUNOMIX 5XL Men's Sweatshirt, Yellow (LUX-SWTLHZ-Y5X)
- OCCUNOMIX XL T-Shirt, Hi-Vis Orange (LUX-XSSPB-OXL)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, M (9114-M)
- Occunomix High Visibility Shirts & Sweatshirts