Shop All High Visibility Shirts & Sweatshirts
Occunomix
Hooded Sweatshirt, L, ANSI Class 3
Mfr # LUX-HZSWTBX-YL
Zoro # G4573252
original price:
$39.69
4% off
new price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type zipper
- Material Polyester
- Fabric Weight 9 oz
- Fits Chest Size 40 in to 42 in
- Back Stripe Pattern X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-HZSWTBX-YL
- Zoro # G4573252
- UPC # 021844622715
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | L |
Fits Chest Size | 40 in to 42 in |
Maximum Chest Size | 42 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Minimum Chest Size | 40 in |
Description
Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern X, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Yellow, Fabric Weight 9 oz, Size L, Features Drawstring and Adjustable Stoppers, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI, CSA, ISEA, Maximum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Red (E2RW15A000)
- NMC First Aid Sign - Bilingual, SPSA119R (SPSA119R)
- STEEL GRIP Overpants, Aluminized Thermonol, XL (ATH410)
- BANNER STAKES PLUS Barrier System Head, Danger-Keep Out (PL4048)
- OCCUNOMIX Hooded Sweatshirt, M, ANSI Class 3 (LUX-HZSWTBX-YM)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3 (LUX-HZSWTBX-Y3X)
- OCCUNOMIX Hooded Sweatshirt, XL, ANSI Class 3 (LUX-HZSWTBX-YXL)
- OCCUNOMIX 5XL 64 in. Chest T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-Y5X)
- OCCUNOMIX XL T-Shirt, Yellow (LUX-SSETP2-YXL)
- OCCUNOMIX Large T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-YL)
- SAFETYSHIRTZ SS360 Basic Class 2 T-Shirt w/ vented sides, Safety Orange, 3XL (45120101XXXL)
- Occunomix Workwear and Protective Clothing