Shop All High Visibility Shirts & Sweatshirts
Occunomix
Hooded Sweatshirt, 3XL, ANSI Class 3
Mfr # LUX-HZSWT-Y3X
Zoro # G4573998
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type zipper
- Material Polyester
- Fabric Weight 9 oz
- Fits Chest Size 52 in to 54 in
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-HZSWT-Y3X
- Zoro # G4573998
- UPC # 021844615991
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Fits Chest Size | 52 in to 54 in |
Minimum Chest Size | 52 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Maximum Chest Size | 54 in |
Description
Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Full Zip Sweatshirt, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Yellow, Fabric Weight 9 oz, Size 3XL, Features Drawstring and Adjustable Stoppers, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, ISEA, Maximum Chest Size 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Green, 2XL (O22008)
- 5.11 Taclite EMS Pants, R/12, Black (64369)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Scratch (DZ116-2.0-G2)
- IRONWEAR Flame-Retardant Surveyor Safety Class 2 Vest w/ Zipper & Radio Clips (Lime/Large) (1277FR-LZ-RD-LG)
- OCCUNOMIX Hooded Sweatshirt, XL, ANSI Class 3 (LUX-HZSWT-YXL)
- OCCUNOMIX Hooded Sweatshirt, 4XL, ANSI Class 3 (LUX-HZSWT-Y4X)
- OCCUNOMIX Hooded Sweatshirt, L, ANSI Class 3 (LUX-HZSWT-YL)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Yellow (LUX-LSETP3B-Y2X)
- OCCUNOMIX T-Shirt, Mens, L, Yellow (LUX-SSETP2B-YL)
- OCCUNOMIX Long Sleeve T-Shirt, S, ANSI Class 2 (LUX-LSET2B-OS)
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPGS-5X)
- Occunomix Workwear and Protective Clothing