Shop All High Visibility Shirts & Sweatshirts
Occunomix
Hooded Sweatshirt, 3XL, ANSI Class 3, Fabric Weight: 9 oz.
Mfr # LUX-SWTHZBK-O3X
Zoro # G9267519
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type zipper
- Color Orange
- Material Polyester
- Fabric Weight 9 oz
- Fits Chest Size 52" to 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # LUX-SWTHZBK-O3X
- Zoro # G9267519
- UPC # 021844621749
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 3XL |
Fits Chest Size | 52" to 54" |
Minimum Chest Size | 52 in |
Maximum Chest Size | 54 in |
Size-Body Type | Regular |
Reflective Stripe Width | 2 in |
Description
Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Orange, Fabric Weight 9 oz, Size 3XL, Features Drawstring and Adjustable Stoppers, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI/ISEA 107-2015, Maximum Chest Size 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size XS (6) (99-1-275BP-6)
- KLEENGUARD A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots, XL, 25 PK, White (KCC44334)
- CARBON-X Carbonx Active Baselayer Flame Resistant Undershirt, Xl (6BTSM-XL)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (76616)
- OCCUNOMIX Hooded Sweatshirt, S, ANSI Class 3 (LUX-HZSWTBX-YS)
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class 2 (LUX-SSETPBK-OM)
- OCCUNOMIX Long Sleeve T-Shirt, XL, Orange, Polyester (LUX-XLSPB-OXL)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-LST2BX-YL)
- OCCUNOMIX T-Shirt, Mens, M, Yellow (LUX-SSETP2B-YM)
- OCCUNOMIX T-Shirt, Mens, 4XL, Orange (LUX-SSETP2B-O4X)
- SAFETYSHIRTZ SS360 American Grit Class 2 T-Shirt, Safety Green, 2XL (65111301XXL)
- Occunomix High Visibility Clothing