Shop All High Visibility Shirts & Sweatshirts
Occunomix
Hooded Sweatshirt, 2XL, ANSI Class 3
Mfr # LUX-HZSWTBX-Y2X
Zoro # G4573191
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type zipper
- Material Polyester
- Fabric Weight 9 oz
- Fits Chest Size 46 in to 50 in
- Back Stripe Pattern X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-HZSWTBX-Y2X
- Zoro # G4573191
- UPC # 021844622661
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 46 in to 50 in |
Reflective Stripe Width | 2 in |
Minimum Chest Size | 46 in |
Size-Body Type | Regular |
Maximum Chest Size | 50 in |
Description
Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern X, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Yellow, Fabric Weight 9 oz, Size 2XL, Features Drawstring and Adjustable Stoppers, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI, CSA, ISEA, Maximum Chest Size 50 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP609 (PSP609)
- COOPER LIGHTING Exit Sign, 1.0W, Red/Green, 1 or 2 (LPX6)
- AZUSA SAFETY Commander 13 ga. ANSI A3 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, XL (N10590)
- TAPE LOGIC Tape Logic® Number Labels, "7", 2" Circle, Dark Green, 500/Roll (DL6775)
- OCCUNOMIX Hooded Sweatshirt, M, ANSI Class 3 (LUX-HZSWTBX-YM)
- OCCUNOMIX Hooded Sweatshirt, S, ANSI Class 3 (LUX-HZSWTBX-YS)
- OCCUNOMIX Hooded Sweatshirt, L, ANSI Class 3 (LUX-HZSWTBX-YL)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LSET2B-OXL)
- OCCUNOMIX Hooded Sweatshirt, XL, ANSI Class 3 (LUX-HZSWTBX-OXL)
- OCCUNOMIX Medium T-Shirt, Yellow (LUX-SSETP2-YM)
- OCCUNOMIX Large Men's Sweatshirt, Yellow (LUX-SWTLH-YL)
- Occunomix High Visibility Clothing