Shop All High Visibility Shirts & Sweatshirts
Occunomix
Hooded Sweatshirt, 2XL, ANSI Class 3
Mfr # LUX-HZSWTBX-O2X
Zoro # G4573167
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type zipper
- Material Polyester
- Fits Chest Size 46 in to 50 in
- Fabric Weight 9 oz
- Back Stripe Pattern X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Occunomix
- MFR # LUX-HZSWTBX-O2X
- Zoro # G4573167
- UPC # 021844622746
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 46 in to 50 in |
Maximum Chest Size | 50 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Minimum Chest Size | 46 in |
Description
Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern X, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Orange, Fabric Weight 9 oz, Size 2XL, Features Drawstring and Adjustable Stoppers, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features Black Bottom, Standards ANSI, CSA, ISEA, Maximum Chest Size 50 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, L (53YM74)
- LYLE Safety Sign, Eye Glove Protection, 10in.H (U4-1273-RA_14X10)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 070)
- VP RACING FUELS 5.5 GAL ORANGE VP UTILITY JUG (3572-CA)
- OCCUNOMIX Hooded Sweatshirt, XL, ANSI Class 3 (LUX-HZSWTBX-YXL)
- OCCUNOMIX Hooded Sweatshirt, L, ANSI Class 3 (LUX-HZSWTBX-YL)
- OCCUNOMIX Hooded Sweatshirt, M, ANSI Class 3 (LUX-HZSWTBX-YM)
- OCCUNOMIX 5XL Men's T-Shirt, Yellow (LUX-SSETP3B-Y5X)
- OCCUNOMIX T-Shirt, Mens, 4XL, Yellow (LUX-SSETP2B-Y4X)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LSET2B-YXL)
- TIMBERLAND PRO Large, Base Plate Blended SS Pocket T (TB0A1HNSD67)
- Occunomix Workwear and Protective Clothing