Shop All High Visibility Shirts & Sweatshirts
Occunomix
Hooded Sweatshirt, 2XL, ANSI Class 3
Mfr # LUX-HZSWT-O2X
Zoro # G4573891
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type zipper
- Material Polyester
- Fits Chest Size 46 in to 50 in
- Fabric Weight 9 oz
- Back Stripe Pattern U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-HZSWT-O2X
- Zoro # G4573891
- UPC # 021844615908
- Country of Origin China
- Category High Visibility Shirts & Sweatshirts
Dimensions
Size | 2XL |
Fits Chest Size | 46 in to 50 in |
Maximum Chest Size | 50 in |
Minimum Chest Size | 46 in |
Reflective Stripe Width | 2 in |
Size-Body Type | Regular |
Description
Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern U, Sweatshirt Style Full Zip Sweatshirt, Number of Outside Pockets 2, Gender Unisex, Material Polyester, Front Closure Type Zipper, Color Orange, Fabric Weight 9 oz, Size 2XL, Features Drawstring and Adjustable Stoppers, Size-Body Type Regular, Fit Regular Fit, Insulated for Cold Conditions No, Includes Hood Yes, Reflective Stripe Border Type None, Garment Features None, Standards ANSI, ISEA, Maximum Chest Size 50 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Designer Series-No Overnight Parking, Black & Gold Heavy-Gauge Aluminum, 24" x 18", BG-1824-9828 (A-DES-BG-1824-9828)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 42)
- MAGID DROC GPD525HV DuraBlend PU Palm Coated Gloves Cut Level A3 (GPD525HV-12)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 476H66 (476H66)
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 2 (LUX-SSTP2BX-YL)
- OCCUNOMIX Long Sleeve T-Shirt, M, ANSI Class N/A (LUX-XLSPB-YM)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LSET2B-YXL)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Yellow (LUX-XSSPB-Y2X)
- OCCUNOMIX XL T-Shirt, Hi-Vis Orange (LUX-LSETP3B-OXL)
- OCCUNOMIX T-Shirt, Mens, L, Orange (LUX-SSETP2B-OL)
- PORTWEST Hi-Vis 2-Tone Zipped Hoodie, XXL (UB315)
- Occunomix Workwear and Protective Clothing