Shop All Traffic Safety Vests and Apparel
Occunomix
High Visibility Vest, Orange, 4XL/5XL
Mfr # ECO-G-O4/5X
Zoro # G0883292
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Red
- Size 4XL/5XL
- ANSI Class 2
- Material 100% Polyester Tricot
- Back Stripe Pattern U-Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # ECO-G-O4/5X
- Zoro # G0883292
- UPC # 021844577909
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 4XL/5XL |
Fits Chest Size | 56" to 62" |
Length | 26 in |
Details
Item | High Visibility Vest |
Color | Orange/Red |
ANSI Class | 2 |
Material | 100% Polyester Tricot |
Back Stripe Pattern | U-Block |
Closure Type | Hook-and-Loop |
Number of Pockets with Closure | 1 |
Gender | Unisex |
Stripe Color | Silver |
Standards | ANSI/ISEA 107-2015 Type R Class 2 |
Features | Dual sized |
Vest Stripe Color Family | Silver |
ATPV Rating | Not Rated |
Hazard Risk Category (HRC) | 0 |
Number of Outside Pockets | 0 |
Number of Inside Pockets | 1 |
Description
High Visibility Vest, ANSI Class 2, Vest Size 4XL/5XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 56 In. to 62 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 26 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 1, Features Dual sized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY ONYX Class 2 Surveyors Safety Vest (1511-4XL)
- HY-KO 4In Black Plastic Number 6, 10PK (A10296)
- BRADY Pipe Marker, Fire Protection Water, Red, 4060-B (4060-B)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, M, PR (48UR53)
- OCCUNOMIX L Womens Recycled Msh Zip Vst: Y Class 2 (ECO-RYIMZW-YL)
- OCCUNOMIX 2X/3XL High Visibility Vest, Yellow (ECO-GC-Y2/3X)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-G-Y4/5X)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, 2XL (LUX-SSCLC2Z-Y2X)
- OCCUNOMIX Vest, XL, Yellow, 38", 24-1/2" L (LUX-XGTM-YXL)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, L (LUX-SSCLC2Z-YL)
- KISHIGO 3X Black Panels Safety Vest, Lime (1513-3X)
- Occunomix High Visibility Clothing