Shop All Traffic Safety Vests and Apparel
Occunomix
High Visibility Vest, L/XL, Yellow
Mfr # ECO-GC-YL/XL
Zoro # G8146128
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pockets 0-3
- ATPV Rating Not Rated
- Standards ANSI/ISEA 107
- Features Dual Sized, Mesh
- Number of Pockets with Closure 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # ECO-GC-YL/XL
- Zoro # G8146128
- UPC # 021844577763
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L/XL |
Fits Chest Size | 42 in to 46 in |
Length | 27 in |
Minimum Chest Size | 40 in |
Maximum Chest Size | 46 in |
Reflective Stripe Width | 2 in |
Description
High Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 42 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 1, Features Dual Sized, Mesh, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Metguardpro Metatarsal And Toe Protector (METGUARDPRO)
- 3M E-A-R Classic Disposable Uncorded Ear Plugs, Cylinder Shape, NRR 29 dB, Yellow, 200 Pairs (310-1001)
- RUBBER-CAL "Wide-Rib" Corrugated Rubber Floor Mat - 1/8 in x 4 ft x 8 ft - Black Rubber Roll (03-167-WR-P)
- NMC Caution Chock Wheels Before Loading Or Unloading Sign, C434RB (C434RB)
- OCCUNOMIX High Visibility Vest, 2X/3XL, Yellow (ECO-GC-Y2/3X)
- OCCUNOMIX High Visibility Vest, Class 2, S, Yellow, Number of Pockets (Outside): 3 (LUX-SSFS-YS)
- OCCUNOMIX L Womens Recycled Msh Zip Vst: Y Class 2 (ECO-RYIMZW-YL)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, S (LUX-SSCLC2Z-YS)
- OCCUNOMIX High Visibility Vest, Class 2, 3XL, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-Y3X)
- OCCUNOMIX 2X/3XL High Visibility Vest, Yellow (ECO-GC-Y2/3X)
- ERB SAFETY Safety Vest, Woven Oxford, Hi-Viz, Orange, L (61720)
- Occunomix High Visibility Clothing