Shop All Traffic Safety Vests and Apparel
Occunomix
High Visibility Vest, L/XL, Orange
Mfr # ECO-GC-OL/XL
Zoro # G2610682
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Class 2
- Hazard Risk Category (HRC) 0
- Stripe Color Silver
- Number of Outside Pockets 0
- Color Orange/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # ECO-GC-OL/XL
- Zoro # G2610682
- UPC # 021844577725
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Fits Chest Size | 42" to 46" |
Size | L/XL |
Length | 27 in |
Details
ANSI Class | 2 |
Hazard Risk Category (HRC) | 0 |
Stripe Color | Silver |
Number of Outside Pockets | 0 |
Color | Orange/Red |
Number of Inside Pockets | 1 |
Back Stripe Pattern | U-Block |
Vest Stripe Color Family | Silver |
Material | Polyester |
ATPV Rating | Not Rated |
Standards | ANSI/ISEA 107-2015 Type R Class 2 |
Features | Mesh, Dual sized |
Closure Type | Hook-and-Loop |
Gender | Unisex |
Number of Pockets with Closure | 1 |
Item | High Visibility Vest |
Description
High Visibility Vest, ANSI Class 2, Vest Size L/XL, Traffic Safety Vest Color Orange/Red, Fits Chest Size 42 In. to 46 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 1, Features Mesh, Dual sized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA PRO Cable Anchorage Extension (AJ408AG4)
- ROCKY Square Toe Logger Waterproof Work Boot, 105M (RKK0276)
- ALLEGRO INDUSTRIES Pressure Gauge, 970004 (9700-04)
- MILWAUKEE TOOL GridIron Snapback Trucker Hat (505B)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-G-Y4/5X)
- OCCUNOMIX 2X/3XL High Visibility Vest, Yellow (ECO-GC-Y2/3X)
- OCCUNOMIX Safety Vest (LUX-RYSMW-YL)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-GCS-Y4/5X)
- OCCUNOMIX High Visibility Vest, Class 2, 3XL, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-Y3X)
- OCCUNOMIX High Visibility Vest, Class 2, M, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-YM)
- CONDOR High Visibility Vest, Yellow/Green, L (53YN95)
- Occunomix High Visibility Clothing