Shop All Traffic Safety Vests and Apparel
Occunomix
High Visibility Vest, Class 3, XL, Orange
Mfr # LUX-HSCOOL3-OXL
Zoro # G8751418
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Unisex
- Material Polyester Mesh
- Standards ANSI/ISEA 107-2010
- ANSI Class 3
- Color Orange/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-HSCOOL3-OXL
- Zoro # G8751418
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Details
Gender | Unisex |
Material | Polyester Mesh |
Standards | ANSI/ISEA 107-2010 |
ANSI Class | 3 |
Color | Orange/Red |
Item | Hi-Visibility Vest |
Description
Hi-Visibility Vest, ANSI Class 3, Vest Size XL, Traffic Safety Vest Color Orange/Red, Gender Unisex, Vest Material Polyester Mesh, Standards ANSI/ISEA 107-2010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Clear/White (M4-48-427)
- LYLE Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (U1-1052-NP_10X7)
- JJ KELLER Get Out And Look (G.O.A.L.) Sign, Yellow (13356)
- ALLEGRO INDUSTRIES Dbl Bib Tyvek Hood Breathing Air Blower (9222-02A)
- OCCUNOMIX High Visibility Vest, 2X/3XL, Yellow (ECO-GC-Y2/3X)
- OCCUNOMIX L Womens Recycled Msh Zip Vst: Y Class 2 (ECO-RYIMZW-YL)
- OCCUNOMIX Safety Vest (LUX-RYSMW-YL)
- OCCUNOMIX 2X/3XL High Visibility Vest, Yellow (ECO-GC-Y2/3X)
- OCCUNOMIX Vest, XL, Yellow, 38", 24-1/2" L (LUX-XGTM-YXL)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, L (LUX-SSCLC2Z-YL)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F43)
- Occunomix Workwear and Protective Clothing