Shop All Traffic Safety Vests and Apparel
Occunomix
High Visibility Vest, Class 3, 3XL, Yellow
Mfr # LUX-HSCOOL3-Y3X
Zoro # G7949288
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vest Stripe Color Family Green/Yellow/Silver
- ATPV Rating Not Rated
- Gender Unisex
- Number of Pockets with Closure 0
- Features Mesh, 3M Reflective Material, dual stripe, 1 pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-HSCOOL3-Y3X
- Zoro # G7949288
- UPC # 021844556164
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 3XL |
Fits Chest Size | 52" to 54" |
Length | 30 in |
Details
Vest Stripe Color Family | Green/Yellow/Silver |
ATPV Rating | Not Rated |
Gender | Unisex |
Number of Pockets with Closure | 0 |
Features | Mesh, 3M Reflective Material, dual stripe, 1 pocket |
Material | Cotton |
Color | Yellow/Green |
Back Stripe Pattern | U-Block with Double Horizontal Base Icon |
Standards | ANSI/ISEA 107-2015 Type R Class 3 |
Closure Type | Hook-and-Loop |
Stripe Color | Silver |
Item | High Visibility Vest |
ANSI Class | 3 |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 1 |
Description
High Visibility Vest, ANSI Class 3, Vest Size 3XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 In. to 54 In., Gender Unisex, Stripe Color Silver, Vest Material Cotton, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Green/Yellow/Silver, Back Stripe Pattern U-Block with Double Horizontal Base Icon, Vest Length 30 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Ladies Hi-Vis Winter Jacket, S (LW74)
- TR INDUSTRIAL Yellow Mesh High Visibility Class 2 Safety Vest, M, No Pockets (TR88060)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-3-A-10)
- PIONEER PVC Rainsuit, Yellow, 4XL (V3010460U-4XL)
- OCCUNOMIX 2X/3XL High Visibility Vest, Yellow (ECO-GC-Y2/3X)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-G-Y4/5X)
- OCCUNOMIX Safety Vest, Yellow, 2-Tone Class 2, 2XL (LUX-SSCLC2Z-Y2X)
- OCCUNOMIX Safety Vest (LUX-RYSMW-YL)
- OCCUNOMIX L Womens Recycled Msh Zip Vst: Y Class 2 (ECO-RYIMZW-YL)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-GCS-Y4/5X)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Lime, Zipper, M (61873)
- Occunomix Workwear and Protective Clothing