Shop All Traffic Safety Vests and Apparel
Occunomix
High Visibility Vest, Class 2, Yellow, M
Mfr # LUX-ATRANS-YM
Zoro # G8751393
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Features Solid front, mesh back, 10 pockets, Zipper closure
- Material Polyester Mesh
- Length 28 in
- Hazard Risk Category (HRC) 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Occunomix
- MFR # LUX-ATRANS-YM
- Zoro # G8751393
- UPC # 021844570597
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 28 in |
Size | M |
Fits Chest Size | 36" to 38" |
Details
Closure Type | Zipper |
Features | Solid front, mesh back, 10 pockets, Zipper closure |
Material | Polyester Mesh |
Item | High Visibility Vest |
Hazard Risk Category (HRC) | 0 |
ATPV Rating | Not Rated |
Color | Yellow/Green |
Standards | ANSI/ISEA 107-2015 Type R Class 2 |
ANSI Class | 2 |
Number of Pockets with Closure | 0 |
Gender | Unisex |
Stripe Color | Silver |
Back Stripe Pattern | U-Block |
Vest Stripe Color Family | Orange/Red/Silver |
Number of Outside Pockets | 8 |
Number of Inside Pockets | 2 |
Description
High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 36 In. to 38 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U-Block, Vest Length 28 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 8, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Orange Delineator Post with Base, 45 In, 8 Pack (DL1-OR-10-KT-8)
- ANSELL TQ-601, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XS, 100 PK, White (TQ-601-XS)
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, L, PR (263348)
- ZORO SELECT STENCIL NUMB KT 4 BR, 15PCS (20Y514)
- OCCUNOMIX 2X/3XL High Visibility Vest, Yellow (ECO-GC-Y2/3X)
- OCCUNOMIX Vest, XL, Yellow, 38", 24-1/2" L (LUX-XGTM-YXL)
- OCCUNOMIX L Womens Recycled Msh Zip Vst: Y Class 2 (ECO-RYIMZW-YL)
- OCCUNOMIX High Visibility Vest, Class 2, M, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-YM)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-G-Y4/5X)
- OCCUNOMIX High Visibility Vest, Yellow, 4XL/5XL (ECO-GCS-Y4/5X)
- CONDOR High Visibility Vest, Orange/Red, 5XL (53YM31)
- Occunomix High Visibility Clothing